applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 250 PSI |
| Seal | Nitrile Rubber |
| End Type | Coupler x Adapter |
| Material | 316 Stainless Steel |
| Size | 1 in |
| Weight | 1.27 LB |
-
Prop 65
| Operating Pressure [Max] | 250 PSI |
| Seal | Nitrile Rubber |
| End Type | Coupler x Adapter |
| Material | 316 Stainless Steel |
| Size | 1 in |
| Weight | 1.27 LB |
Prop 65