applications
- Designed to remove compressed air contaminants such as water compressor oil dirt pipe scale and water particles from the air supply at the point of entry into the ASME air receiver manifold.
features
- Field_includes basic 1217AR-4AK ASME manifold assembly
- All openings are female NPT thread
| Material | Steel |
| Capacity | 7 gal |
| Inlet Size | 2 in |
| Outlet | 3/4 in |
| Operating Pressure [Max] | 200 PSI |
| Weight | 138.0 LB |
-
Prop 65


