features
- Poppet style shut-off valve
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Temperature Range [Min] | -40 °F |
| Length | 5.24 in, 133 mm |
| Series | DQC K-Series |
| Material | Steel |
| Weight | 0.0 LB |
| Operating Pressure [Max] | 3000 PSI, 200 bar |
| Temperature Range [Min] | -40 °F |
| Length | 5.24 in, 133 mm |
| Series | DQC K-Series |
| Material | Steel |
| Weight | 0.0 LB |