- Rivet Pin for 6" and 8" Single Pin Clamps 5/16" x 1 1/8"
applications
- Food
- Dairy
- Beverage
- Meat processing
| Type | Rivet Pin |
| Tube O.D. | 6 in, 8 in |
| Tube O.D. Range | 6" to 8" |
| Weight | 0.005 LB |
-
Prop 65
| Type | Rivet Pin |
| Tube O.D. | 6 in, 8 in |
| Tube O.D. Range | 6" to 8" |
| Weight | 0.005 LB |
Prop 65