| Tube O.D. | 1 1/2 in |
| Hose Size | 5/8 in |
| Connection | Clamp x Hose End |
| Shape | Adapter |
| Material | 304 Stainless Steel |
| Weight | 0.62 LB |
-
Prop 65
| Tube O.D. | 1 1/2 in |
| Hose Size | 5/8 in |
| Connection | Clamp x Hose End |
| Shape | Adapter |
| Material | 304 Stainless Steel |
| Weight | 0.62 LB |
Prop 65