applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 250 PSI |
| Seal | Nitrile Rubber |
| Included | Cam & Groove Gasket, 200-HR-SP, 150-P |
| Coupler Size | 1 1/2 in, 40 mm |
| Material | 356T6 Aluminum |
| Adapter Size | 1 in, 25 mm |
| End Type | Coupler x Adapter |
| Weight | 0.94 LB |
-
Prop 65


