- 1" Tube OD x 1" 316SS Fem NPT
applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging action
- Two positive seal points
| Material | 316 Stainless Steel |
| Shape | Straight |
| Female Thread | NPT |
| End Type | Tube x Female |
| Female Thread Size | 1 in |
| Temperature Range [Min] | -325 °F |
| Tube O.D. | 1 in |
| Weight | 0.761 LB |

