- Brass Material
- 3 in Length
| Male Thread | NPT |
| Shape | Nipple |
| Material | Brass |
| End Type | Male x Male |
| Length | 3 in |
| Male Thread Size | 1/4 in |
| Weight | 0.101 LB |
| Male Thread | NPT |
| Shape | Nipple |
| Material | Brass |
| End Type | Male x Male |
| Length | 3 in |
| Male Thread Size | 1/4 in |
| Weight | 0.101 LB |