- Barbed Tee Splicer
- 3/4" Hose I.D.
- Brass
| No. of Barbs | 3 |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Hose I.D. | 3/4 in |
| Material | Brass |
| Fitting Description | Tee Splicer |
| Connection Type | Hose Barb |
| Weight | 0.231 LB |
-
Prop 65
| No. of Barbs | 3 |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Hose I.D. | 3/4 in |
| Material | Brass |
| Fitting Description | Tee Splicer |
| Connection Type | Hose Barb |
| Weight | 0.231 LB |
Prop 65