- Brass Reusable Male Stem
applications
- Reusable fittings are recommended for low pressure air hose applications.
features
- NOT for use in life dependency applications such as diving for oxygen air or other breathing applications SEE WARNING TO THE RIGHT All re-usable fittings are of heavy duty construction They offer a more durable hose connection and are easily repaired.
| Hex Size | 11/16 in |
| Length | 1.96 in |
| Material | Brass |
| Male Thread | NPTF |
| Weight | 0.075 LB |

