- RE-USABLE MALE FITTING
applications
- Reusable fittings are recommended for low pressure air hose applications.
features
- NOT for use in life dependency applications such as diving for oxygen air or other breathing applications SEE WARNING TO THE RIGHT.All re-usable fittings are of heavy duty construction.They offer a more durable hose connection and are easily repaired.
| Hex Size | 11/16 in |
| Male Thread | NPTF |
| Hose OD | 15/16 in |
| Material | Brass |
| Weight | 0.285 LB |

