| Component | Coupler |
| Series | Rectus '21' Interchange |
| Body Material | Brass |
| Body Size | 1/8 in |
| Weight | 0.11 LB |
-
Prop 65
| Component | Coupler |
| Series | Rectus '21' Interchange |
| Body Material | Brass |
| Body Size | 1/8 in |
| Weight | 0.11 LB |
Prop 65