applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size | 2 in |
| Fitting Description | Type F |
| Material | Hastelloy® CW12MW |
| Operating Pressure [Max] | 250 PSI |
| Size Designation | 2 in |
| Connection Type | Male Adapter x Male NPT |
| End Type | Male Pipe |
| Weight | 2.03 LB |
-
Prop 65


