features
- Assembly includes cam arm stainless steel pin and pull ring
| Material | Brass |
| Size | 1 1/4 to 2 1/2 in |
| Included | 200-HR-BR, Dixon Cam & Groove Handle Pin |
| Weight | 0.16 LB |
-
Prop 65
| Material | Brass |
| Size | 1 1/4 to 2 1/2 in |
| Included | 200-HR-BR, Dixon Cam & Groove Handle Pin |
| Weight | 0.16 LB |
Prop 65