features
- Assembly includes cam arm stainless steel pin and pull ring
| Size | 1 1/4 to 2 1/2 in |
| Included | 200-HR-SP, Dixon Cam & Groove Handle Pin |
| Material | 316 Sintered Stainless Steel |
| Weight | 0.15 LB |
-
Prop 65
| Size | 1 1/4 to 2 1/2 in |
| Included | 200-HR-SP, Dixon Cam & Groove Handle Pin |
| Material | 316 Sintered Stainless Steel |
| Weight | 0.15 LB |
Prop 65