Skip to content Skip to navigation menu
Dixon Valve & Coupling200-HSCRP-SI

200-HSCRP-SI

2" 316SS Investment Handle Ass'y
Item #101734717
Dixon Valve & Coupling200-HSCRP-SI
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Assembly includes cam arm stainless steel pin and pull ring
Size 2 in
Material 316 Investment Stainless Steel
Included 200-HSCR-SI, Dixon Cam & Groove Handle Pin
Weight 0.134 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison