| Band Width | 0.5625 in |
| Screw Material | Stainless 410 Series |
| Hose O.D. Range | 4 1/8 to 7 |
| Band Material | Stainless 300 Series |
| Weight | 0.11 LB |
-
Prop 65
| Band Width | 0.5625 in |
| Screw Material | Stainless 410 Series |
| Hose O.D. Range | 4 1/8 to 7 |
| Band Material | Stainless 300 Series |
| Weight | 0.11 LB |
Prop 65