features
- Band slots designed for strength and smooth actionSaddle interlocks into embossed band to form a true concentric circle
| Screw Material | Stainless 410 Series |
| Width | 9/16 in |
| Style | Style 200 |
| Component Material | 410 Stainless Steel Screw |
| Band Material | Stainless 300 Series |
| Band Width | 0.5625 in |
| Bolt Screw Material | Stainless Steel |
| Material | 300 Stainless Steel |
| Hose O.D. Range | 1 13/16 to 2 3/4 |
| Type | Aero-Seal |
| Weight | 0.065 LB |
-
Prop 65


