| Screw Material | Stainless 410 Series |
| Band Width | 0.5625 in |
| Hose O.D. Range | 3 9/16 to 4 1/2 |
| Band Material | Stainless 300 Series |
| Weight | 0.086 LB |
-
Prop 65
| Screw Material | Stainless 410 Series |
| Band Width | 0.5625 in |
| Hose O.D. Range | 3 9/16 to 4 1/2 |
| Band Material | Stainless 300 Series |
| Weight | 0.086 LB |
Prop 65