| Tube O.D. | 1 in |
| Shape | Adapter |
| Connection | Clamp x NPT Thread |
| Thread Size | 1 in |
| Thread | NPT |
| Material | 304 Stainless Steel |
| Weight | 0.76 LB |
-
Prop 65
| Tube O.D. | 1 in |
| Shape | Adapter |
| Connection | Clamp x NPT Thread |
| Thread Size | 1 in |
| Thread | NPT |
| Material | 304 Stainless Steel |
| Weight | 0.76 LB |
Prop 65