features
- For pin lug or rocker lug couplings 1" to 4 1/2"
- A gas cock shutoff is provided in th ehandle
- Red epoxy painted
| Material | Iron |
| Length | 11 3/4 in |
| Weight | 1.68 LB |
-
Prop 65
| Material | Iron |
| Length | 11 3/4 in |
| Weight | 1.68 LB |
Prop 65