- 1/4" Body Size Dust Plug
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
compliances
- 0
| Component | Dust Plug |
| Body Size | 1/4 in |
| Series | K Series |
| Body Material | Elastomer |
| Weight | 0.02 LB |
-
Prop 65


