features
- Assembly includes cam arm stainless steel pin and pull ring
| Size | 3 to 5 in |
| Material | 316 Investment Stainless Steel |
| Included | 300-HSCR-SI, Dry Bulk Clump Buster Repair Kit |
| Weight | 0.22 LB |
-
Prop 65
| Size | 3 to 5 in |
| Material | 316 Investment Stainless Steel |
| Included | 300-HSCR-SI, Dry Bulk Clump Buster Repair Kit |
| Weight | 0.22 LB |
Prop 65