Skip to content Skip to navigation menu
Dixon Valve & Coupling300-HRP-BR

300-HRP-BR

3" thru 5" Brass Handle Ass'y
Item #101777486
Dixon Valve & Coupling300-HRP-BR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

features

  • Assembly includes cam arm stainless steel pin and pull ring
Size 3 to 5 in
Included 300-HR-BR, Dixon Cam & Groove Handle Pin
Material Brass
Weight 0.245 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison