features
- Assembly includes cam arm stainless steel pin and pull ring
| Included | 300-HR-SP, Dixon Cam & Groove Handle Pin |
| Material | 316 Sintered Stainless Steel |
| Size | 3 to 5 in |
| Weight | 0.267 LB |
-
Prop 65
| Included | 300-HR-SP, Dixon Cam & Groove Handle Pin |
| Material | 316 Sintered Stainless Steel |
| Size | 3 to 5 in |
| Weight | 0.267 LB |
Prop 65