Skip to content Skip to navigation menu
Dixon Valve & Coupling30090104

30090104

Model 30 Bi-Metal 1/2 in Back Connected 3" Face Thermometer
Item #103557460
  • 1/2 in Male Thread Size
  • 9 in Stem Length
Dixon Valve & Coupling30090104
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/2 in Male Thread Size
  • 9 in Stem Length
Temperature Range [Min] 50 °F
Weight 0.6 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison