applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Coupler x Adapter |
| Size | 3 in |
| Material | 356T6 Aluminum |
| Included | Cam & Groove Gasket, 300-HR-BR, Dry Bulk Clump Buster Repair Kit |
| Operating Pressure [Max] | 125 PSI |
| Seal | Nitrile Rubber |
| Weight | 2.76 LB |
-
Prop 65


