applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 PSI |
| Seal | Nitrile Rubber |
| Material | 316 Stainless Steel |
| Included | Cam & Groove Gasket, 300-HR-SP, Dry Bulk Clump Buster Repair Kit |
| End Type | Coupler x Adapter |
| Size | 3 in |
| Weight | 6.44 LB |
-
Prop 65


