applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Coupler Size | 3 in |
| Adapter Size | 3 in |
| Port | 1/4 in |
| Operating Pressure [Max] | 125 PSI |
| Included | Cam & Groove Gasket, 300-HR-SP, Dry Bulk Clump Buster Repair Kit |
| Seal | Nitrile Rubber |
| Weight | 5.3 LB |

