- 3" 316SS COUPLER X ADAPTER- 3/8 NPT
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | 316 Stainless Steel |
| Port | 3/8 in |
| Adapter Size | 3 in |
| Operating Pressure [Max] | 125 PSI |
| Coupler Size | 3 in |
| Included | Cam & Groove Gasket, 300-HR-SP, Dry Bulk Clump Buster Repair Kit |
| Seal | Nitrile Rubber |
| Weight | 2.76 LB |

