applications
- The stainless steel industrial grade nozzle is recommended for use on corrosive applications where bronze and aluminum are not suitable.
features
- Variable spray pattern adjusts from a soft spray to a solid streamReplaceable rubber cover is specially formulated to resist a wide range of oils and chemicals Rubber cover also protects surrounding equipment.1/2 female NPT inlet
| Operating Pressure [Max] | 150 PSI |
| Type | Nozzles |
| End Type | Female x Nozzle |
| Temperature Range [Max] | 200 °F |
| Material | 300 Series Stainless Steel |
| Flow [Max] | 12.5 gpm At 150 PSI |
| Weight | 3.37 LB |
-
Prop 65


