applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 125 PSI |
| Adapter Size | 2 in, 50 mm |
| Coupler Size | 3 in, 75 mm |
| Seal | Nitrile Rubber |
| Material | Unplated Malleable Iron |
| End Type | Coupler x Adapter |
| Weight | 5.27 LB |
-
Prop 65


