| End Type | Coupler x Adapter |
| Included | Cam & Groove Gasket, 300-HR-SP, Dry Bulk Clump Buster Repair Kit |
| Port | 1/2 in |
| Adapter Size | 2 in, 50 mm |
| Seal | Nitrile Rubber |
| Coupler Size | 3 in, 75 mm |
| Material | 316 Stainless Steel |
| Operating Pressure [Max] | 125 PSI |
| Weight | 3.8 LB |
-
Prop 65


