applications
- Used to protect hose and hose assemblies tubing piping wiring and cables from high temperatures direct flame or molten splash Helps maintain line temperature and reduce environmental overheating and overcooling.
features
- Sleeving slides easily over hose and expands to go over fittings Resistant to hydraulic fluids and lubricating oil
- Iron oxide red color
- Completely non-asbestos
| Length | 50 ft |
| Temperature Range [Min] | -65 °F |
| Color | Iron Oxide Red |
| Weight | 9.43 LB |
-
Prop 65


