applications
- Designed for dry bulk transfer hose
| Seal | Nitrile Rubber |
| Material | Aluminum |
| Adapter Size | 4 in |
| Coupler Size | 3 in |
| Weight | 4.5 LB |
-
Prop 65
| Seal | Nitrile Rubber |
| Material | Aluminum |
| Adapter Size | 4 in |
| Coupler Size | 3 in |
| Weight | 4.5 LB |
Prop 65