applications
- Designed for dry bulk transfer hose
| Material | Aluminum |
| Adapter Size | 4 in |
| Coupler Size | 4 in |
| Seal | Nitrile Rubber |
| Weight | 4.78 LB |
-
Prop 65
| Material | Aluminum |
| Adapter Size | 4 in |
| Coupler Size | 4 in |
| Seal | Nitrile Rubber |
| Weight | 4.78 LB |
Prop 65