- Stainless Steel Material
applications
- Suitable for many industries such as chemical food packaging and medical
| End Type | Tube x Tube |
| Tube O.D. | 1/2 in |
| Fitting Type | Union Tee |
| Working Pressure [Max] | 290 psi |
| Temperature Range [Max] | 245 °F |
| Style | Push-In Fitting |
| No. of Ends | 3 |
| Seal | FKM O-Ring |
| Operating Pressure [Max] | 435 PSI |
| Shape | Tee |
| Connection Type | Tube to Tube |
| Seal Material | FKM |
| Fitting Description | Union Tee |
| Temperature Range [Min] | -13 °F |
| End Types | Tubing |
| Material | Stainless Steel |
| Weight | 0.145 LB |
-
Prop 65


