Skip to content Skip to navigation menu
Dixon Valve & Coupling3810-24

3810-24

1-1/2" FIRE JACKET FOR HOSE
Item #101841791
Dixon Valve & Coupling3810-24
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65

applications

  • Used to protect hose and hose assemblies tubing piping wiring and cables from high temperatures direct flame or molten splash Helps maintain line temperature and reduce environmental overheating and overcooling.

features

  • Sleeving slides easily over hose and expands to go over fittings.Resistant to hydraulic fluids and lubricating oilIron oxide red colorCompletely non-asbestos
Length 50 ft
Temperature Range [Min] -65 °F
Color Iron Oxide Red
Weight 14.84 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison