- 3/8" ISO-B COUPLER, 3/8" NPTF, 303S
features
- Poppet style shut-off valves
| Series | DQC H-Series |
| Thread Size | 3/8-18 |
| O.D. [Max] | 1.42 in, 36.1 mm |
| Thread | Female NPTF |
| Interchange | ISO-B Industrial Interchange |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Length | 2.51 in, 63.8 mm |
| Connection | Female Pipe Thread |
| Hex Size | 1 1/16 in |
| Included | H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Repair Kit |
| Burst Pressure | 26500 PSI, 450 bar |
| Temperature Range [Min] | -40 °F |
| Size | 3/8 in |
| Pipe Thread | NPT / NPTF |
| Material | 303 Stainless Steel |
| Weight | 0.39 LB |

