- 3/8" ISO-B COUPLER, 3/4"-16 ORB
features
- Poppet style shut-off valves
| Coupling Configuration | Poppet Valve |
| O.D. [Max] | 1.42 in, 36.1 mm |
| Hex Size | 1 in |
| Connection | Female Pipe Thread |
| Size | 3/8 in |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Included | H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Repair Kit |
| Burst Pressure | 16500 PSI, 450 bar |
| Pipe Thread | ORB |
| Temperature Range [Min] | -40 °F |
| Length | 2.62 in, 66.5 mm |
| Thread | Female ORB |
| Series | DQC H-Series |
| Material | Steel |
| Thread Size | 3/4-16 |
| Interchange | ISO-B Industrial Interchange |
| Weight | 0.42 LB |

