applications
- Applications include high pressure high temperature nitrogen helium flammable gases hydraulic gases corrosive media and pneumatic automation.
features
- Double collet ferrule swaging action
- Two positive seal points
| End Type | Tube x Male |
| Material | 316 Stainless Steel |
| Shape | Straight |
| Tube O.D. | 1/4 in |
| Male Thread Size | 1/2-14 |
| Temperature Range [Min] | -325 °F |
| Male Thread | NPT |
| Weight | 0.18 LB |
-
Prop 65


