- 1/2" ISO-B COUPLER, 1/2" NPTF, 303S
features
- Poppet style shut-off valves
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Operating Pressure [Max] | 3500 PSI, 240 bar |
| Thread Size | 1/2-14 |
| Burst Pressure | 27500 PSI, 1900 bar |
| Interchange | ISO-B Industrial Interchange |
| Material | 303 Stainless Steel |
| Pipe Thread | NPT / NPTF |
| Series | DQC H-Series |
| Hex Size | 1 5/16 in |
| Connection | Female Pipe Thread |
| Length | 2.86 in, 72.6 mm |
| O.D. [Max] | 1.86 in, 47.2 mm |
| Included | H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Coupler Seal Kit, H-Series ISO-B Repair Kit |
| Thread | Female NPTF |
| Weight | 1.058 LB |

