applications
- Used in equipment for oilfield industrial hydraulic and construction
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Connection | Female Pipe Thread |
| Size | 1/2 in |
| Thread Size | 7/8-14 |
| O.D. [Max] | 1.54 in, 39.1 mm |
| Interchange | Flush Face |
| Material | Steel |
| Length | 3.12 in, 79.2 mm |
| Included | HT-Series Flushface Seal Kit |
| Series | DQC HT-Series |
| Thread | Female ORB |
| Hex Size | 1 5/16 in |
| Pressure Rating | See Product Details |
| Weight | 0.95 LB |
-
Prop 65


