- Dust Plug
- 1/2 in Body Size
- Nitrile
- Black
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Color | Black |
| Interchange | ISO-A 5600 Interchange |
| Series | DQC K-Series |
| Body Size | 1/2 in |
| Component | Dust Plug |
| Body Material | Nitrile |
| Material | Nitrile |
| Size | 1/2 in |
| Weight | 0.3 LB |
-
Prop 65


