features
- General purpose hydraulic quick-connect provides superior flow characteristics for a variety of applications
| Series | DQC V-Series |
| Interchange | Snap-Tite H/IH Interchange |
| Thread | Female NPTF |
| Length | 2.13 in, 54.1 mm |
| Burst Pressure | 9600 PSI, 650 bar |
| O.D. [Max] | 1.36 in, 34.5 mm |
| Temperature Range [Min] | -40 °F |
| Size | 1/2 in |
| Operating Pressure [Max] | 4000 PSI, 275 bar |
| Material | Steel |
| Thread Size | 1/2-14 |
| Hex Size | 1 3/16 in |
| Connection | Female Pipe Thread |
| Weight | 0.49 LB |
-
Prop 65


