features
- Assembly includes cam arm and stainless steel pin
| Size | 1/2 in |
| Included | 75-H-SP, 50-P |
| Material | 316 Sintered Stainless Steel |
| Weight | 0.035 LB |
-
Prop 65
| Size | 1/2 in |
| Included | 75-H-SP, 50-P |
| Material | 316 Sintered Stainless Steel |
| Weight | 0.035 LB |
Prop 65