applications
- Designed for use with liquids consult Dixon for specific recommendations
| Included | Cam & Groove Gasket |
| Operating Pressure [Max] | 75 PSI |
| Material | 356T6 Aluminum |
| Seal | Nitrile Rubber |
| Size | 5 in |
| End Type | Coupler x Adapter |
| Weight | 12.2 LB |
-
Prop 65


