- GARDEN HOSE QUICK-COUPLER KIT
features
- Easy push-pull ring for long-lasting and quick hose attachments Ideal couplings if you need frequent access to a garden hose line This set contains both the 500QCF female coupler and the 500QCM male plug to connect and disconnect quickly The fittings are easier to handle and heavy-duty
- The female couplings has a sleeve-lock socket
| Material | Brass |
| Length | 1.86 in |
| Operating Pressure [Max] | 150 PSI at 70 °F |
| Style | Unvalved |
| Temperature Range [Max] | 140 °F |
| Weight | 0.468 LB |

