- GARDEN HOSE QUICK-COUPLER KIT 303 S
features
- Easy push-pull ring for long-lasting and quick hose attachments Ideal couplings if you need frequent access to a garden hose line This set contains both the 500QCFSS female coupler and the 500QCMSS male plug to connect and disconnect quickly The fittings are easier to handle and heavy duty The female couplings has a sleeve-lock socket
| Material | 303 Stainless Steel |
| Temperature Range [Max] | 140 °F |
| Style | Unvalved |
| Operating Pressure [Max] | 150 PSI at 70 °F |
| Weight | 0.26 LB |

