- GH QUICK COUPLER KIT VALVED
features
- Easy push-pull ring for long long-lasting and quick hose attachments Ideal couplings if you need frequent access to a garden hose line This set contains both the 500QCFV female coupler and the 500QCM male plug to connect and disconnect quickly The fittings are easier to handle and heavy duty.
| Temperature Range [Max] | 140 °F |
| Style | Valved |
| Material | Brass |
| Operating Pressure [Max] | 150 PSI at 70 °F |
| Weight | 0.1 LB |

